Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Adjusting Grip Wrench, Automatic, 230 mm

  • Mfr # 708251 230

  • Zoro # G514420339


product price: $97.39
/ea
Free Shipping & Returns

Key Features

Jaw Capacity
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708251 230
Zoro #
G514420339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
230 mm

Details

Jaw Capacity
44 mm
Item
Grip wrench

Description

Automatically sets the appropriate clamping range for the jaws, allowing easy one-hand working. Setting the clamping force once ensures consistent clamping pressure over the entire clamping range. Oval jaw shape with serrated gripping faces. Application: For quick and efficient gripping of profiled and flat materials. Clamping force up to 10-000 N. Spare part: Spare springs No. 708301 sizes 5CJ and 8.5CJ. Jaw length: 30 mm Jaw capacity: 44 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.