Zoro Homepage

Self-Tightening Drill Chuck with MT Shank, MT Shank: 3

  • Mfr # 341122 3

  • Zoro # G514777105


product price: $241.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341122 3
Zoro #
G514777105
UPC #
-
Country of Origin
Germany

Description

High performance precision three-jaw drill chucks. High concentricity, keyless, self-tightening, high clamping force. Easily released by hand. Wearing parts hardened and exchangeable. Drill chuck and MT shank are a single unit. High concentricity, optimum stability. Easy and quick change due to short design, advantageous for confined working areas. Application: For bench and pillar drilling machines, milling machines, lathes, for use with arbors No. 342300 342850 or directly on machine spindles. Standard: DIN 238 Note: The self-tightening effect works only for clockwise rotation. Clamping range: 1 13 mm External Dia: 50 mm L1 open: 85 mm L1 closed: 97.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.