Set of 10 Phillips and Slotted Screwdrivers Set in Foam

  • Mfr # 953522 10

  • Zoro # G814387424


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Version
With screwdriver
Thickness
30 mm
Depth
500 mm
Width
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953522 10
Zoro #
G814387424
UPC #
-
Country of Origin
Slovenia

Dimensions

Thickness
30 mm
Depth
500 mm
Width
250 mm
Height
75 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
10
Version
With screwdriver

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Suitable for: New GARANT GridLine workbenches with full extension drawers and a new drawer module of 20 G x 20 G or 500 x 500 mm W x D. Supplied with: Rigid foam inlay, empty No. 952001 size 953522: 1 pc. GARANT screwdriver for slot-head No. 660032 size 2.5, 3.5, 4, 5.5, 6.5: 1 pc. each GARANT screwdriver for Phillips No. 667702 size 00, 0, 1, 2, 3: 1 pc. each Degree of fill of a drawer in units: 10x20 Width: 250 mm Depth: 500 mm Width in G: 10 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.