Set of 31 L-keys and Screwdrivers in Foam

  • Mfr # 953202 31

  • Zoro # G214403953


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Width
200 mm
Version
With screwdriver
Depth
600 mm
Height
75 mm
Thickness
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953202 31
Zoro #
G214403953
UPC #
-
Country of Origin
Slovenia

Dimensions

Width
200 mm
Depth
600 mm
Height
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
31
Version
With screwdriver

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 953202: 1 pc. GARANT screwdrivers for Torx No. 625025 size 13 TX5, TX6, TX7, TX8, TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40, TX45: 1 pc. GARANT hexagon key L-wrench set No. 627132 size 9 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10: 1 pc. GARANT screwdriver for slot-head No. 660032 size 2, 2.5, 3.5, 4, 5.5: 1 pc. each GARANT screwdriver for Phillips No. 667702 size 00, 0, 1, 2: 1 pc. each Degree of fill of a drawer in units: 8x24 Width: 200 mm Depth: 600 mm Width in G: 8 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.