Shop GARANT
See all product information
Create Account
Set of HSS Jobber Drills with Stepped Tip for Plastic, Wood and Acrylic - 1-10.5 mm
- Mfr # 114014 1-10,5
- Zoro # G911460600
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
uncoated
Number of Flutes
2
Standards
DIN 338
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114014 1-10,5
- Zoro #
- G911460600
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Tapping Hole Dia.
- 3.3; 4.2; 6.8; 10.2 mm
- Drill Diameter Range
- 1-10.5 mm
Details
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Material
- HSS
- Finish
- uncoated
- Number of Flutes
- 2
- Standards
- DIN 338
- Number of Pieces
- 24
- Type
- N
- Color Ring
- Without
- Drill Range
- 1 mm
Description
Set of HSS Jobber Drills with Stepped Tip for Plastic, Wood and Acrylic - 1-10.5 mm. Version: Composed of jobber drills DIN 338. Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique spot drilling after the first level of the drill tip has penetrated into the material without any problems. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Additionally with intermediate sizes for tapping drill holes Dia 3.3- 4.2- 6.8 and 10.2 mm. Note: Dia 1 - 3.5 mm: Drills with plain shank- without drive flats. Through-coolant: no Number of cutting edges Z: 2 Drill range: 1 - 10.5 mm Number of drills: 24 Tapping hole Dia: 3.3- 4.2- 6.8- 10.2 mm Incremental steps of drills: 0.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.