Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Insert Screws, 10 Pieces

  • Mfr # 219809

  • Zoro # G416139568


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Length
7.1 mm
Tightening Torque
1.5 N·m
Thread
M3
Drive
8IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219809
Zoro #
G416139568
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.1 mm

Details

Item
Insert screw
Tightening Torque
1.5 N·m
Thread
M3
Drive
8IP

Description

Set of insert screws 10-piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.