Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Insert Screws, 10 Pieces

  • Mfr # 219827

  • Zoro # G716139572


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Length
3.7 mm
Thread
M1.8
Tightening Torque
0.45 N·m
Drive
6IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219827
Zoro #
G716139572
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.7 mm

Details

Item
Insert screw
Thread
M1.8
Tightening Torque
0.45 N·m
Drive
6IP

Description

Set of insert screws 10-piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.