Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 15

  • Mfr # 269028 15

  • Zoro # G914824812


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
15
Overall Length
6 mm
Number of Pieces
10
Thread Size
M2.5
Drive Type
TX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 15
Zoro #
G914824812
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 mm
Thread Size
M2.5

Details

Type
15
Number of Pieces
10
Item
Screw
Drive Type
TX8

Description

Set of insert screws 15 Drive: TX8 Thread: M2.5 Length L: 6 mm Tightening torque: 1.2 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.