Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 2

  • Mfr # 269028 2

  • Zoro # G014824804


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Type
2
Drive Type
TX15
Number of Pieces
10
Thread Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 2
Zoro #
G014824804
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
11 mm
Thread Size
M3.5

Details

Type
2
Drive Type
TX15
Item
Screw
Number of Pieces
10

Description

Set of insert screws 2 Drive: TX15 Thread: M3.5 Length L: 11 mm Tightening torque: 2.5 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.