Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 30

  • Mfr # 269028 30

  • Zoro # G614824822


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Type
30
Thread Size
M2
Number of Pieces
10
Drive Type
TX6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 30
Zoro #
G614824822
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
M2
Overall Length
3.3 mm

Details

Type
30
Item
Screw
Number of Pieces
10
Drive Type
TX6

Description

Set of insert screws 30 Drive: TX6 Thread: M2 Length L: 3.3 mm Tightening torque: 0.5 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.