Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 33

  • Mfr # 269028 33

  • Zoro # G514824830


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Type
33
Overall Length
7.3 mm
Drive Type
TX8
Thread Size
M3
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 33
Zoro #
G514824830
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
7.3 mm
Thread Size
M3

Details

Type
33
Drive Type
TX8
Number of Pieces
10
Item
Screw

Description

Set of insert screws 33 Drive: TX8 Thread: M3 Length L: 7.3 mm Tightening torque: 1.5 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.