Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 40

  • Mfr # 269028 40

  • Zoro # G014824811


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
40
Drive Type
IP6
Overall Length
4 mm
Number of Pieces
10
Thread Size
M2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 40
Zoro #
G014824811
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4 mm
Thread Size
M2

Details

Type
40
Item
Screw
Drive Type
IP6
Number of Pieces
10

Description

Set of insert screws 40 Drive: IP6 Thread: M2 Length L: 4 mm Tightening torque: 0.6 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.