Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of insert screws, 10 pieces, Type: 41

  • Mfr # 269028 41

  • Zoro # G514824809


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Type
41
Thread Size
M2.2
Drive Type
IP7
Number of Pieces
10
Overall Length
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269028 41
Zoro #
G514824809
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
M2.2
Overall Length
5 mm

Details

Type
41
Item
Screw
Drive Type
IP7
Number of Pieces
10

Description

Set of insert screws 41 Drive: IP7 Thread: M2.2 Length L: 5 mm Tightening torque: 0.9 Nm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.