Zoro Homepage

Set of Parallels, Magnetic, Length: 160mm

  • Mfr # 366740 160

  • Zoro # G914831988


product price: $639.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366740 160
Zoro #
G914831988
UPC #
-
Country of Origin
Austria

Description

Accuracy: Height tolerance ± 0.01 mm, width tolerance ± 0.02 mm. Hardness: 60 HRC. Precision ground as pairs. Reduces the clamping time by up to 10 %. Application: In high precision work for parallel mounting of components in machine vices or jigs. Note: Available also in lengths 50, 70, 100 and 150 mm. Individual pairs of parallels in stock at the manufacturer. Number of strips: 5 pair Width: 2.5 mm Height: 47 mm Height: 22 mm Height: 42 mm Height: 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.