Zoro Homepage

Set of Parallels, Magnetic Underside, Narrow, Length: 160mm

  • Mfr # 366320 160

  • Zoro # G714832253


product price: $579.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366320 160
Zoro #
G714832253
UPC #
-
Country of Origin
Austria

Description

Accuracy: Height tolerance ± 0.01 mm, width tolerance ± 0.02 mm. Hardness: 50-55 HRC. Advantage: Flexible use thanks to integral rod magnet on the underside. Reduction in set-up time. Number of strips: 5 pair Width: 5 mm Height: 25 mm Height: 37 mm Height: 42 mm Height: 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.