Zoro Homepage

Shim for Pull-Down System, Type: 125/107-5

  • Mfr # 361161 125/107,5

  • Zoro # G514824892


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361161 125/107,5
Zoro #
G514824892
UPC #
-
Country of Origin
Germany

Description

Material: Steel, induction hardened and hard milled. Material thickness 5mm, with magnets on the rear face Note: Shims are inserted into the pull-down jaw without being screwed into the front jaw screws. Clamping height: 15 mm suitable for color code: Xpent1-2 Xpent size: 1S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.