Zoro Homepage

Short Drill Chuck, Form A, HSK-A 63, Clamping Range: 0.3-8mm

  • Mfr # 307725 0,3-8

  • Zoro # G114773439


product price: $585.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307725 0,3-8
Zoro #
G114773439
UPC #
-
Country of Origin
Spain

Description

For clockwise and anticlockwise rotation. With RFID/Balluffchip bore. With through coolant feed up to max. 50 bar. Concentricity 20 um. Slim design. Specific coolant transfer to tools with IC. Optimum holding torques at the tool. Supplied with: Clamping wrench with T-handle. Optional extras: Socket wrench No. 309890. Coolant tube No. 309880. Type: slim Overhang dimension A: 93 mm External Dia D: 35 mm Spare Torx chuck key No. 625220: TX25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.