Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Drill Chuck, Form A, HSK-A 63, Clamping Range: 0.5 mm to 16 mm

  • Mfr # 307682 0,5-16

  • Zoro # G714773556


product price: $622.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307682 0,5-16
Zoro #
G714773556
UPC #
-
Country of Origin
Germany

Description

For clockwise and anticlockwise rotation. With RFID/Balluffchip bore. With through coolant feed up to max. 50 bar. Concentricity 20 um. Supplied with: Clamping wrench with T-handle. Optional extras: Socket wrench No. 309890. Coolant tube No. 309880. Type: standard Overhang dimension A: 104 mm External Dia D: 57 mm Spare chuck key No. 627425: 6 AF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.