Zoro Homepage

Short Drill Chuck, Form ADB, BT 50, Clamping Range: 0.5-16mm

  • Mfr # 303176 0,5-16

  • Zoro # G714774898


product price: $613.99
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
303176 0,5-16
Zoro #
G714774898
UPC #
-
Country of Origin
Germany

Description

For clockwise and anticlockwise rotation. Concentricity 20 um. With through coolant feed up to max. 50 bar. Supplied with: Clamping wrench. Optional extras: Pull studs PS No. 308760 308806. Pull stud wrenches No. 308820, 308835. Concentricity: 20 um Overhang dimension A: 110 mm External Dia D: 57 mm Spare chuck key No. 627425: 6 AF