Shop GARANT
See all product information
Create Account
Short Extension for Abors, Connection: HW25
- Mfr # 237666 HW25
- Zoro # G815453166
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Overall Length
116 mm
Shank
ABS
Size
18
Series
Power Drill
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237666 HW25
- Zoro #
- G815453166
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ABS
- Series
- Power Drill
- Coolant Through
- Yes
- Machining Strategy
- HPC
- No. of Cutting Edges
- 2
- Point Angle
- 180 Deg
- Connection
- HW25
- Overhang
- 85 mm
Dimensions
- Overall Length
- 116 mm
- Size
- 18
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 54 mm
- ABS Shank Sizes
- 50 mm
Description
Extension short HW25 Length L: 30 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.