Shop GARANT
See all product information
Create Account
Short Extension for Abors, Connection: HW40
- Mfr # 237666 HW40
- Zoro # G515453183
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Size
20
Shank
ABS
Series
Power Drill
Overall Length
123 mm
Machining Strategy
HPC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237666 HW40
- Zoro #
- G515453183
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Size
- 20
- Overall Length
- 123 mm
- Reach Length
- 60 mm
- ABS Shank Sizes
- 50 mm
- Depth Limit (Indexable Drill)
- 3 x D
Details
- Item
- Indexable Drill
- Shank
- ABS
- Series
- Power Drill
- Machining Strategy
- HPC
- Overhang
- 92 mm
- Connection
- HW40
- Coolant Through
- Yes
- Point Angle
- 180 Deg
- No. of Cutting Edges
- 2
Description
Extension short HW40 Length L: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.