Zoro Homepage

Short Extension for Abors, Connection: HW63

  • Mfr # 237666 HW63

  • Zoro # G015453171


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Series
Power Drill
Size
22
Shank
ABS
Overall Length
129 mm
Point Angle
180 Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237666 HW63
Zoro #
G015453171
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
22
Overall Length
129 mm
Depth Limit (Indexable Drill)
3 x D
Reach Length
66 mm
ABS Shank Sizes
50 mm

Details

Item
Indexable Drill
Series
Power Drill
Shank
ABS
Point Angle
180 Deg
Coolant Through
Yes
Machining Strategy
HPC
No. of Cutting Edges
2
Overhang
98 mm
Connection
HW63

Description

Extension short HW63 Length L: 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.