Shop GARANT
See all product information
Create Account
Shrink-fit Holder Extension with Length Adjustment Screw, L 160 mm, Shank Dia/Bore Dia: 32/10mm
- Mfr # 302412 32/10
- Zoro # G414775003
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Length
160 mm
Shank Dia.
32 mm
Dia.
24 mm
Bore Dia.
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 302412 32/10
- Zoro #
- G414775003
- UPC #
- -
- Country of Origin
- Germany
- Item
- Extension
Dimensions
- Overall Length
- 160 mm
- Shank Dia.
- 32 mm
- Dia.
- 24 mm
- Bore Dia.
- 10 mm
Description
Bored through for internal coolant supply IC. With length adjustment screw, short. Application: For use in Shrink-fit holders, hydraulic chucks, and ER collet chucks. Note: Maximum permissible speed 8-000 rpm. Dia D2: 24 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.