Shrink-fit Holder Extension without Length Adjustment Screw, L 160 mm, Shank Dia/Bore Dia: 12/3mm

  • Mfr # 302410 12/3

  • Zoro # G414777113


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Dia.
8 mm
Overall Length
160 mm
Shank Dia.
12 mm
Bore Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302410 12/3
Zoro #
G414777113
UPC #
-
Country of Origin
Germany

Dimensions

Dia.
8 mm
Overall Length
160 mm
Shank Dia.
12 mm
Bore Dia.
3 mm

Details

Item
Extension

Description

Bored through for internal coolant supply IC. Without length adjustment screw, short. Application: For use in Shrink-fit holders, hydraulic chucks, and ER collet chucks. Note: Maximum permissible speed 8-000 rpm. Dia D2: 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.