Shrink-fit Holder Extension without Length Adjustment Screw, L 210 mm, Shank Dia/Bore Dia: 20/8mm
- Mfr # 302413 20/8
- Zoro # G114774849
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Overall Length
210 mm
Shank Dia.
20 mm
Dia.
14 mm
Bore Dia.
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302413 20/8
- Zoro #
- G114774849
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 210 mm
- Shank Dia.
- 20 mm
- Dia.
- 14 mm
- Bore Dia.
- 8 mm
Details
- Item
- Extension
Description
Bored through for internal coolant supply IC. Without length adjustment screw, medium. Application: For use in Shrink-fit holders, hydraulic chucks, and ER collet chucks. Note: Maximum permissible speed 8-000 rpm. Dia D2: 14 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.