Zoro Homepage

Shrink-fit Holder, Extra Slim, HSK-E 40, Projection: 80, Clamping Range: 12mm

  • Mfr # 308306 12

  • Zoro # G414774204


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308306 12
Zoro #
G414774204
UPC #
-
Country of Origin
Germany

Description

All shanks hard turned for smooth running!. HSK mating faces machined. Slim design Extra Slim contour. Balancing quality 2.5 / 40-000 rpm. Application: Especially in operations in tool and mould making. For clamping tools with shank tolerance h6. Optional extras: Coolant tube No. 309880. Socket No. 309890. Shrink-fit holder extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210 354450. Machining strategy: HSC Clamping Dia D1: 12 mm Overhang dimension A: 80 mm External Dia D: 25 mm Dia D2: 18 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.