Zoro Homepage

Shrink-fit Holder, Extra Slim, SK 40, Projection: 120, Clamping Range: 8mm

  • Mfr # 302356 8

  • Zoro # G614774479


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302356 8
Zoro #
G614774479
UPC #
-
Country of Origin
Germany

Description

All shanks hard turned for smooth running!. With RFID / Balluffchip bore. Extra slim design Extra Slim contour. Application: Especially for tool and mould making. Wherever reduced interference contours are required. For clamping tools with shank tolerance h6. Optional extras: Pull studs PS No. 308600 308806. PS wrenches No. 308820 - 308835. Shrink-fit holder extensions No. 302410 size 12/3 and 12/4. Shrink-fitting units No. 354210 304450. Note: No length adjustment available! Machining strategy: HSC Clamping Dia D1: 8 mm Overhang dimension A: 120 mm External Dia D: 21 mm Dia D2: 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.