Zoro Homepage

Shrink-fit Holder, Form AD, BT 40 Short, Clamping Range: 12mm

  • Mfr # 303850 12

  • Zoro # G414775041


product price: $229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303850 12
Zoro #
G414775041
UPC #
-
Country of Origin
India

Description

High-temperature steel. Integral tool length adjustment, adjustment track 10 mm. Suitable for shrink fitting of HSS and carbide tools. All shanks hard turned for smooth running!. With RFID/Balluffchip bore. Advantage: The double contact between the taper and the flat flange creates a more stable and precise clamping situation: Better surface quality Longer tool life times Consistent seating in the headstock even at high speeds Smaller radial run-outA BT double contact arbor can also be used in a standard BT machine spindle - and vice versa. The advantages of the double contact are however achieved only when a double contact arbor and double contact spindle are used together. Application: For clamping tools with parallel shank to h6 tolerance. Standard: Ahnlich E-DIN 69882-8, Form G. Optional extras: Pull studs PS, No. 308760 308806, Shrink-fit holder extension No. 302410 302417, Shrink-fit units No. 354210 354400. Clamping Dia D1: 12 mm Overhang dimension A: 90 mm a: 1 mm External Dia D: 32 mm Dia D2: 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.