Shrink-fit Holder, Form ADB, BT 40, Projection: 160, Clamping Range: 25mm
- Mfr # 303430 25
- Zoro # G114773149
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Projection
160 mm
Taper Size
BT40
Clamping Dia.
25 mm
Concentricity
≤ 3 µm
Dia.
44 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 303430 25
- Zoro #
- G114773149
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Taper Size
- BT40
- Clamping Dia.
- 25 mm
- Dia.
- 44 mm
- External Dia.
- 53 mm
Details
- Item
- Shrink-fit chuck
- Projection
- 160 mm
- Concentricity
- ≤ 3 µm
- Shape
- ADB
- Balance Quality
- G 2.5 at 25,000 rpm
Description
Integral tool length adjustment, range 10 mm from Dia 6. Size 3-5 for carbide, from size 6 for HSS and carbide. Application: For clamping tools with parallel shank to h6 tolerance. Standard: Ahnlich E-DIN 69882-8, Form G. Optional extras: Pull studs PS, No. 308760 308806, Shrink-fit holder extension No. 302410 302417, shrink-fit units No. 354210 354400. Clamping Dia D1: 25 mm Overhang dimension A: 160 mm External Dia D: 53 mm Dia D2: 44 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.