Zoro Homepage

Shrink-fit Holder, HSK-E 40, Clamping Range: 3mm

  • Mfr # 308030 3

  • Zoro # G514774166


product price: $268.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308030 3
Zoro #
G514774166
UPC #
-
Country of Origin
Germany

Description

High-temperature steel. Integral tool length adjustment, adjustment track 10 mm. Sizes 3 5 for carbide, from size 6 for HSS and carbide. All shanks hard turned for smooth running!. With RFID/Balluffchip bore. GARANT: HSK mating faces machined. Application: For holding end mills and drills with parallel shank to h 6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units. Optional extras: Coolant feed pipe No. 309880. Plug-in socket No. 309890. Shrink-fit holder extension No. 302410 302416. Shrink-fit units No. 354210 304755. Machining strategy: HSC Clamping Dia D1: 3 mm Overhang dimension A: 60 mm External Dia D: 17 mm Dia D2: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.