Zoro Homepage

Shrink-fit Holder, Slim, SK 50, Projection: 120, Clamping Range: 3mm

  • Mfr # 302342 3

  • Zoro # G414774013


product price: $483.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302342 3
Zoro #
G414774013
UPC #
-
Country of Origin
Germany

Description

All shanks hard turned for smooth running!. With RFID / Balluffchip bore. Integral tool length adjustment, range 10 mm available only from size 6 upwards! Extra slim designreduced interference contour. Application: Cutting operations in tool and mould making. For clamping tools with parallel shank to h6 tolerance. Optional extras: Pull studs PS No. 308600 308806. PS wrenches No. 308820 - 308835, Shrink-fit holder extensions No. 302410 302419. Shrink-fitting units No. 354210 354450. Machining strategy: HPC Clamping Dia D1: 3 mm Overhang dimension A: 120 mm External Dia D: 25 mm Dia D2: 9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.