Shrink-fit Holder with 4 Cooling Channel Bores, Nickel-Plated, HSK-A 63 Short, Clamping Dia: 10mm

  • Mfr # 308172 10

  • Zoro # G314774281


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Projection
85 mm
Balance Quality
G 2.5 at 25,000 rpm
External Dia.
32 mm
Clamping Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
308172 10
Zoro #
G314774281
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
HSK63A
External Dia.
32 mm
Clamping Dia.
10 mm
Dia.
24 mm

Details

Item
Shrink-fit chuck
Projection
85 mm
Balance Quality
G 2.5 at 25,000 rpm
Cooling Channel Bore
lockable
Concentricity
≤ 3 µm
Shape
A

Description

High-temperature steel. Sizes 3 5 for carbide, from size 6 for HSS and carbide. With RFID/Balluffchip bore. Premium Nickel plated version with 4 pluggable cooling channel bores. Integral tool length adjustment adjustment track 10 mm. Application: For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fit units. Supplied with: For chucks with length adjustment including a length adjustment screw from clamping Dia D1 6 mm. 4 x M3 nozzle screws. Optional extras: Coolant tube No. 309880, socket wrench No. 309890, Shrink-fit holder extension No. 302410 302416, shrink-fit units No. 354210 354450, balancing screw set No. 309906 180. Cooling channel bore: lockable Clamping Dia D1: 10 mm Overhang dimension A: 85 mm External Dia D: 32 mm Dia D2: 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.