Shrink-fit Holder with 4 Cooling Channel Bores, Nickel-Plated, HSK-A 63 Short, Clamping Dia: 16mm
- Mfr # 308172 16
- Zoro # G314774267
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Projection
95 mm
Balance Quality
G 2.5 at 25,000 rpm
Clamping Dia.
16 mm
Concentricity
≤ 3 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308172 16
- Zoro #
- G314774267
- UPC #
- -
- Country of Origin
- Germany
- Item
- Shrink-fit chuck
- Projection
- 95 mm
- Balance Quality
- G 2.5 at 25,000 rpm
- Concentricity
- ≤ 3 µm
- Shape
- A
- Cooling Channel Bore
- lockable
Dimensions
- Taper Size
- HSK63A
- Clamping Dia.
- 16 mm
- Dia.
- 27 mm
- External Dia.
- 34 mm
Description
High-temperature steel. Sizes 3 5 for carbide, from size 6 for HSS and carbide. With RFID/Balluffchip bore. Premium Nickel plated version with 4 pluggable cooling channel bores. Integral tool length adjustment adjustment track 10 mm. Application: For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fit units. Supplied with: For chucks with length adjustment including a length adjustment screw from clamping Dia D1 6 mm. 4 x M3 nozzle screws. Optional extras: Coolant tube No. 309880, socket wrench No. 309890, Shrink-fit holder extension No. 302410 302416, shrink-fit units No. 354210 354450, balancing screw set No. 309906 180. Cooling channel bore: lockable Clamping Dia D1: 16 mm Overhang dimension A: 95 mm External Dia D: 34 mm Dia D2: 27 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.