Shrink-fit Holder with 4 Cooling Channel Bores, Nickel-Plated, SK 40 Short, Clamping Diameter: 16mm

  • Mfr # 302237 16

  • Zoro # G514774760


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Taper Size
SK40
Projection
80 mm
Cooling Channel Bore
lockable
External Dia.
34 mm
Concentricity
≤ 3 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302237 16
Zoro #
G514774760
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
SK40
External Dia.
34 mm
Clamping Dia.
16 mm
Dia.
27 mm

Details

Item
Shrink-fit chuck
Projection
80 mm
Cooling Channel Bore
lockable
Concentricity
≤ 3 µm
Shape
ADB
Standards
ISO 7388-1
Balance Quality
G 2.5 at 25,000 rpm

Description

High-temperature steel. Size 3-5 for carbide, from size 6 for HSS and carbide. All shanks hard turned for smooth running!. With RFID / Balluffchip bore. Premium nickel-plated version with 4 pluggable cooling channel bores. Integral tool length adjustment adjustment track 10 mm. Application: For clamping tools with parallel shank to h6 tolerance. Suitable for inductive, contact and hot-air shrink units. Supplied with: 4 x M3 nozzle screws. Optional extras: Pull studs PS No. 308600 308800. PS wrenches No. 308820 - 308835, Shrink-fit holder extensions No. 302410 302419. Shrink-fit units, accessories No. 354210 354450, balancing screws set No. 309906 size 180. Machining strategy: HSC Cooling channel bore: lockable Clamping Dia D1: 16 mm Overhang dimension A: 80 mm External Dia D: 34 mm Dia D2: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.