Zoro Homepage

Shrink-fit Holder with Cooling Channel Bore, PSC 63 Short, Clamping Range: 10mm

  • Mfr # 308573 10

  • Zoro # G414774419


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308573 10
Zoro #
G414774419
UPC #
-
Country of Origin
Germany

Description

With RFID/Balluffchip bore. All shanks hard turned for smooth running!. Mating faces of the PSC internal contour machined. With coolant channel bores and threads that can be sealed. Application: For clamping tools with shank tolerance h6. Optional extras: Shrink-fit holder extensions No. 302410 302417. Shrink-fit units No. 354210 354450. Coolant tube No. 309885, socket No. 309893 and balancing screw set No. 309906 size 180. Machining strategy: HSC Cooling channel bore: lockable Clamping Dia D1: 10 mm Overhang dimension A: 80 mm External Dia D: 32 mm Dia D2: 24 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.