Shrink-fit Holder with Cooling Channel Bores, SK 40 Ultra Short, Clamping Range: 12mm

  • Mfr # 302230 12

  • Zoro # G814774453


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Taper Size
SK40
Concentricity
≤ 3 µm
External Dia.
33 mm
Clamping Dia.
12 mm
Balance Quality
G 2.5 at 25,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302230 12
Zoro #
G814774453
UPC #
-
Country of Origin
Germany

Dimensions

Taper Size
SK40
External Dia.
33 mm
Clamping Dia.
12 mm
Dia.
26 mm

Details

Concentricity
≤ 3 µm
Balance Quality
G 2.5 at 25,000 rpm
Item
Shrink-fit chuck
Shape
ADB
Cooling Channel Bore
lockable
Projection
65 mm
Standards
ISO 7388-1

Description

High-temperature steel. Size 3-5 for carbide, from size 6 for HSS and carbide. All shanks hard turned for smooth running!. With RFID / Balluffchip bore. Ultra-short version for more stability and less vibration. With coolant hole bores tapped for plugging. Coolant hole bores at clamping Dia D1: 3, 4 and 5 mm cannot be plugged. This results in a longer tool life and better surface qualities. Without length adjustment screw. Application: For clamping tools with parallel shank to h6 tolerance. Suitable for inductive, contact, and hot-air shrink units. Optional extras: Pull studs PS No. 308600 308800. PS wrenches No. 308820 - 308835, Shrink-fit holder extensions No. 302410 302419. Shrink-fit units, accessories No. 354210 354450, balancing screws set No. 309906 size 180. Note: No length adjustment available. Machining strategy: HPC Cooling channel bore: lockable Clamping Dia D1: 12 mm Overhang dimension A: 65 mm External Dia D: 33 mm Dia D2: 26 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.