Shrink-fit Holder with Cooling Channel Slots, HSK-A 63, Projection: 130, Clamping Diameter: 4mm

  • Mfr # 308311 4

  • Zoro # G414774426


product price:  $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
308311 4
Zoro #
G414774426
UPC #
-
Country of Origin
Germany

Description

High-temperature steel. With 4 cooling channel slots on the clamping hole. All shanks hard turned for smooth running!. With RFID/Balluffchip bore. Advantage: Improved cooling directly on the tool shank. Facilitates the removal of small tool diameters. Application: For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units. Optional extras: Coolant feed pipe No. 309880. Plug-in socket No. 309890, Shrink-fit holder extension No. 302410 302416. Shrink-fit units No. 354210 304755. Cooling channel bore: not pluggable Clamping Dia D1: 4 mm Overhang dimension A: 130 mm External Dia D: 17 mm Dia D2: 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.