Shrink-fit Holder with Cooling Channel Slots, SK 40, Projection: 130, Clamping Diameter: 5mm

  • Mfr # 302364 5

  • Zoro # G914774346


product price:  $378.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302364 5
Zoro #
G914774346
UPC #
-
Country of Origin
Germany

Description

High-temperature steel. With 4 cooling channel slots on the clamping hole. All shanks hard turned for smooth running!. With RFID/Balluffchip bore. Advantage: Improved cooling directly on the tool shank. Facilitates the removal of small tool diameters. Application: For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fitting units. Optional extras: Pull studs PS No. 308600 308800, PS wrenches No. 308820 - 308835. Clamping Dia D1: 5 mm Dia D2: 12 mm External Dia D: 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.