Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink-fit Holders with Cooling Channel Bore, Form ADB, BT 40, Projection:130, Clamping Range:20mm

  • Mfr # 303428 20

  • Zoro # G414773306


product price: $334.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303428 20
Zoro #
G414773306
UPC #
-
Country of Origin
Germany

Description

Integral tool length adjustment, range 10 mm from Dia 6. Size 3-5 for carbide, from size 6 for HSS and carbide. Application: For clamping tools with parallel shank to h6 tolerance. Standard: Ahnlich E-DIN 69882-8, Form G. Optional extras: Pull studs PS, No. 308760 308806, Shrink-fit holder extension No. 302410 302417, shrink-fit units No. 354210 354400. Cooling channel bore: lockable Clamping Dia D1: 20 mm Overhang dimension A: 130 mm External Dia D: 42 mm Dia D2: 33 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.