Shrink-fit Holders with Cooling Channel Bore, HSK-A 100, Projection: 130, Clamping Diameter: 8mm

  • Mfr # 308284 8

  • Zoro # G414773771


product price: $537.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308284 8
Zoro #
G414773771
UPC #
-
Country of Origin
Germany

Description

From clamping Dia D1 6 mm with tapped holes for balancing screws. Integral length adjustment of the tool from clamping Dia D1 6 mm adjustment travel 10 mm. High-temperature steel. Sizes 3 5 for carbide, from size 6 for HSS and carbide. With RFID/Balluffchip bore. With cooling channel bores tapped for plugging. GARANT: HSK mating faces machined. All shanks hard turned for smooth running!. Application: For holding end mills and drills with parallel shank to h6 tolerance. Suitable for inductive, contact and hot air shrink-fit units. Supplied with: For chucks with length adjustment including a length adjustment screw from clamping Dia D1 6 mm. Optional extras: Coolant tube No. 309880, socket wrench No. 309890, Shrink-fit holder extension No. 302410 302416, shrink-fit units No. 354210 354450, balancing screw set No. 309906 180. Cooling channel bore: lockable Clamping Dia D1: 8 mm Overhang dimension A: 130 mm External Dia D: 27 mm Dia D2: 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.