Zoro Homepage

Shrink-Fit Unit

  • Mfr # 354210 SU1/US

  • Zoro # G211470101


product price: $11,088.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
533 mm
Width
700 mm
Height
986 mm
Series
SU1
Power Supply
3/PE-AC-480V / 50-60Hz-10.4kW + 2/PE-AC-115V/60Hz-1.2kW (Mains Operated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354210 SU1/US
Zoro #
G211470101
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
533 mm
Width
700 mm
Height
986 mm

Details

Item
Shrink-fit unit
Series
SU1
Power Supply
3/PE-AC-480V / 50-60Hz-10.4kW + 2/PE-AC-115V/60Hz-1.2kW (Mains Operated)
Power
11 kW

Description

Garant Shrink-Fit Unit. Version: Shrink-fit unit with integral cooling at the shrink-fit chuck position. Maximum shrink-fit tool length 500 mm. Storage for screening plates. GARANT SU1 shrink-fit unit. Application: - For contour-dependent cooling. - For shrinking shanks of carbide and HSS in and out. - Shrink range 3 - 32 mm. Supplied with: - 4 screening plates Dia 3 - 32 mm No. 354240. - Clamping ring. - 1 pair heat-resistant gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.