Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Milling Cutter, with Collar, 100mm Diameter, 5mm Width

  • Mfr # 218562 100

  • Zoro # G016121147


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219949 (IP9; 2.0 Nm)
Cutting Dia.
100 mm
Overall Length
50 mm
Insert Type
SN.. 1103
Number of Effective Inserts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218562 100
Zoro #
G016121147
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
100 mm
Overall Length
50 mm
Max. Cutting Depth
24.2 mm
Mounting Bore Dia.
27 mm
Min. Cutting Depth
5 mm
Collar Dia.
48 mm

Details

Insert Screw
219949 (IP9; 2.0 Nm)
Item
Side milling cutter
Insert Type
SN.. 1103
Number of Effective Inserts
6
Dia
100 mm
Number of Indexable Inserts
12
Coolant Through
No
Tool Exchange
PowerCard
Shank Type
with bore

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219949 TX9- 2.0 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9. Side milling cutters available up toD = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219949 IP9- 2.0 Nm Number of effective inserts Zeff: 6 Number of indexable inserts: 12 maximum cutting depth ae max: 24.2 mm Collard1: 48 mm Overall length Ltot: 50 mm Mounting bore : 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.