Zoro Homepage

Side Milling Cutter, with Collar, 125mm Diameter, 6mm Width

  • Mfr # 218564 125

  • Zoro # G016121284


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
125 mm
Insert Screw
219950 (IP15; 2.2 Nm)
Overall Length
50 mm
Max. Cutting Depth
23.7 mm
Number of Indexable Inserts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218564 125
Zoro #
G016121284
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
125 mm
Overall Length
50 mm
Max. Cutting Depth
23.7 mm
Collar Dia.
70 mm
Min. Cutting Depth
6 mm
Mounting Bore Dia.
40 mm

Details

Insert Screw
219950 (IP15; 2.2 Nm)
Item
Side milling cutter
Number of Indexable Inserts
12
Coolant Through
No
Tool Exchange
PowerCard
Insert Type
SN.. 1203
Shank Type
with bore
Dia
125 mm
Number of Effective Inserts
6

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219950 TX15- 2.2 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15. Side milling cutters available up toD = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219950 IP15- 2.2 Nm Number of effective inserts Zeff: 6 Number of indexable inserts: 12 maximum cutting depth ae max: 23.7 mm Collard1: 70 mm Overall length Ltot: 50 mm Mounting bore : 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.