Zoro Homepage

Side Milling Cutter, with Collar, 50mm Diameter, 12mm Width

  • Mfr # 218567 50

  • Zoro # G916121155


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
50 mm
Insert Screw
219984 (IP15; 2.2 Nm)
Overall Length
50 mm
Number of Effective Inserts
2
Collar Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218567 50
Zoro #
G916121155
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
50 mm
Overall Length
50 mm
Collar Length
15 mm
Max. Cutting Depth
8.5 mm
Collar Dia.
32 mm
Mounting Bore Dia.
16 mm
Min. Cutting Depth
12 mm

Details

Insert Screw
219984 (IP15; 2.2 Nm)
Item
Side milling cutter
Number of Effective Inserts
2
Dia
50 mm
Tool Exchange
PowerCard
Shank Type
with bore
Insert Type
SN.. 1207
Number of Indexable Inserts
4
Coolant Through
No

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219984 TX15- 2.2 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15. Side milling cutters available up to D = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219984 IP15- 2.2 Nm Number of effective inserts Zeff: 2 Number of indexable inserts: 4 maximum cutting depth ae max: 8.5 mm Collar d1: 32 mm Collar length L1: 15 mm Overall length Ltot: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.