Zoro Homepage

Side Milling Cutter, with Collar, 50mm Diameter, 4mm Width

  • Mfr # 218560 50

  • Zoro # G216121145


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Cutting Dia.
50 mm
Insert Screw
219948 (IP9; 2.0 Nm)
Collar Length
15 mm
Number of Indexable Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218560 50
Zoro #
G216121145
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
50 mm
Collar Length
15 mm
Mounting Bore Dia.
16 mm
Collar Dia.
32 mm
Max. Cutting Depth
8.5 mm
Min. Cutting Depth
4 mm

Details

Item
Side milling cutter
Insert Screw
219948 (IP9; 2.0 Nm)
Number of Indexable Inserts
4
Dia
50 mm
Coolant Through
No
Insert Type
SN.. 1102
Number of Effective Inserts
2
Tool Exchange
PowerCard
Shank Type
with bore

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219948 TX9- 2.0 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9. Side milling cutters available up toD = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219948 IP9- 2.0 Nm Number of effective inserts Zeff: 2 Number of indexable inserts: 4 maximum cutting depth ae max: 8.5 mm Collard1: 32 mm Collar length L1: 15 mm Overall length Ltot: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.