
Side Milling Cutter, with Collar, 50mm Diameter, 6mm Width
Mfr # 218564 50
Zoro # G916121186
product price: $577.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
50 mm
Insert Screw
219950 (IP15; 2.2 Nm)
Overall Length
50 mm
Insert Type
SN.. 1203
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218564 50
Zoro #
G916121186
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
50 mm
Overall Length
50 mm
Min. Cutting Depth
6 mm
Collar Length
15 mm
Mounting Bore Dia.
16 mm
Collar Dia.
32 mm
Max. Cutting Depth
8.5 mm
Details
Item
Side milling cutter
Insert Screw
219950 (IP15; 2.2 Nm)
Insert Type
SN.. 1203
Coolant Through
No
Number of Indexable Inserts
4
Number of Effective Inserts
2
Dia
50 mm
Tool Exchange
PowerCard
Shank Type
with bore
Description
Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219950 TX15- 2.2 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15. Side milling cutters available up toD = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219950 IP15- 2.2 Nm Number of effective inserts Zeff: 2 Number of indexable inserts: 4 maximum cutting depth ae max: 8.5 mm Collard1: 32 mm Collar length L1: 15 mm Overall length Ltot: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.