Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Milling Cutter, with Collar, 63mm Diameter, 5mm Width

  • Mfr # 218562 63

  • Zoro # G316121212


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Insert Screw
219949 (IP9; 2.0 Nm)
Overall Length
50 mm
Cutting Dia.
63 mm
Coolant Through
No
Collar Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218562 63
Zoro #
G316121212
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
63 mm
Collar Length
15 mm
Mounting Bore Dia.
22 mm
Collar Dia.
40 mm
Max. Cutting Depth
10.5 mm
Min. Cutting Depth
5 mm

Details

Insert Screw
219949 (IP9; 2.0 Nm)
Item
Side milling cutter
Coolant Through
No
Tool Exchange
PowerCard
Shank Type
with bore
Insert Type
SN.. 1103
Number of Effective Inserts
4
Number of Indexable Inserts
8
Dia
63 mm

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219949 TX9- 2.0 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9. Side milling cutters available up toD = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219949 IP9- 2.0 Nm Number of effective inserts Zeff: 4 Number of indexable inserts: 8 maximum cutting depth ae max: 10.5 mm Collard1: 40 mm Collar length L1: 15 mm Overall length Ltot: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.