Zoro Homepage

Side Milling Cutter, with Collar, 80mm Diameter, 12mm Width

  • Mfr # 218567 80

  • Zoro # G116121139


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Cutting Dia.
80 mm
Insert Screw
219984 (IP15; 2.2 Nm)
Collar Dia.
40 mm
Number of Effective Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218567 80
Zoro #
G116121139
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
80 mm
Collar Dia.
40 mm
Collar Length
15 mm
Max. Cutting Depth
20 mm
Mounting Bore Dia.
22 mm
Min. Cutting Depth
12 mm

Details

Item
Side milling cutter
Insert Screw
219984 (IP15; 2.2 Nm)
Number of Effective Inserts
4
Shank Type
with bore
Number of Indexable Inserts
8
Dia
80 mm
Coolant Through
No
Insert Type
SN.. 1207
Tool Exchange
PowerCard

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219984 TX15- 2.2 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP15. Side milling cutters available up to D = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219984 IP15- 2.2 Nm Number of effective inserts Zeff: 4 Number of indexable inserts: 8 maximum cutting depth ae max: 20 mm Collar d1: 40 mm Collar length L1: 15 mm Overall length Ltot: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.