Zoro Homepage

Side Milling Cutter, with Collar, 80mm Diameter, 5mm Width

  • Mfr # 218562 80

  • Zoro # G916121292


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Cutting Dia.
80 mm
Insert Screw
219949 (IP9; 2.0 Nm)
Number of Indexable Inserts
10
Tool Exchange
PowerCard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218562 80
Zoro #
G916121292
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
50 mm
Cutting Dia.
80 mm
Collar Dia.
40 mm
Collar Length
15 mm
Max. Cutting Depth
20 mm
Min. Cutting Depth
5 mm
Mounting Bore Dia.
22 mm

Details

Item
Side milling cutter
Insert Screw
219949 (IP9; 2.0 Nm)
Number of Indexable Inserts
10
Tool Exchange
PowerCard
Number of Effective Inserts
5
Insert Type
SN.. 1103
Coolant Through
No
Shank Type
with bore
Dia
80 mm

Description

Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Spare part: No. 219949 TX9- 2.0 Nm. Note: Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9. Side milling cutters available up toD = 200 mm. Tool exchange: PowerCard Pack of insert screws: 219949 IP9- 2.0 Nm Number of effective inserts Zeff: 5 Number of indexable inserts: 10 maximum cutting depth ae max: 20 mm Collard1: 40 mm Collar length L1: 15 mm Overall length Ltot: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.