
Side Milling Cutter, with Threaded Shank, 50mm Diameter, 5mm Width
Mfr # 218542 50
Zoro # G316121281
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
50 mm
Insert Screw
219949 (IP9; 2.0 Nm)
Overall Length
35 mm
Number of Indexable Inserts
4
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218542 50
Zoro #
G316121281
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
50 mm
Overall Length
35 mm
Collar Length
15 mm
Min. Cutting Depth
5 mm
Diameter 1
17 mm
Max. Cutting Depth
14 mm
Diameter 2
29 mm
Details
Item
Side milling cutter
Insert Screw
219949 (IP9; 2.0 Nm)
Number of Indexable Inserts
4
Tool Exchange
PowerCard
Shank Type
with thread
Dia
50 mm
Coolant Through
No
Number of Effective Inserts
2
Mounting Thread
M16
Insert Type
SN..1103
Description
Version: Side milling cutters of robust special steel for reduced vibration. Application: For milling grooves and slots. For flat or non-flat slot base. Note: Side milling cutters available up toD = 200 mm. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size IP9. Tool exchange: PowerCard Pack of insert screws: 219949 IP9- 2.0 Nm Number of effective inserts Zeff: 2 Number of indexable inserts: 4 maximum cutting depth ae max: 14 mmD1 h6: 17 mm Collar length L1: 15 mm Overall length Ltot: 35 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.